TIMKEN 3578-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 3500
See technical informationReferences
Timken:3578
Rubix:105A3744
Manufacturer :100027945
EAN:0053893128894


Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 87.31 mm |
| Width | 30.16 mm |
Product details : TIMKEN 3578-20024 TAPERED ROLLER BEARING CONE
With a radial and axial load management capability, Timken® high performance conical roller bearings are designed to offer the greatest durability in the most compact spaces
Strengths
Both rings must be replaced at the same time to maximize reliability and service life.
Applications
Machine tool, Automotive
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
|---|---|
| Package weight | 472,6 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 87.31 mm |
| Width | 30.16 mm |
| Series | 3500 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 66.74 excl. VAT
/ Each
£ 80.09 incl. VAT
- Delivery usually within ( 7 ) days




