Timken Tapered Roller Bearing JH217200
Inner diameter | 85 mm |
---|---|
Outer diameter | 125.6 mm |
Width | 46 mm |
Packaged dimensions (D x W x H) | 149,3012x149,3012x52,4256 mm |
---|---|
Package weight | 2231,7 g |
Inner diameter | 85 mm |
Outer diameter | 125.6 mm |
Width | 46 mm |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days