Tapered roller bearing FAG T4CB140, Outer diameter: 195 mm | Inner diameter: 140 mm | Width: 21 mm
Tapered roller bearing
See technical informationReferences
FAG:T4CB140
Rubix:158A0675
Manufacturer :0384308430000
EAN:4064328809420

Product details : FAG T4CB140 TAPERED ROLLER BEARING
Tapered roller bearings T, main dimensions to DIN ISO 355, separable, adjusted or in pairs
Strengths
•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
Technical specifications
Attributes
| Logistic Weight | 2440 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 195 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Series | t4cb |
| Reference speed | 2090 rpm |
| Limit speed | 3450 rpm |
| Total bearing width | 29 mm |
| Basic static load, radial - C0r | 305000 N |
| Basic dynamic load, radial - Cr | 190000 N |
Show UNSPSC/ECL@SS
£ 211.80 excl. VAT
/ Each
£ 254.16 incl. VAT
- Usually arrives within 14 working days
