Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NSK METRIC TAPER BEARING 32230J
Tapered roller bearing NSK 32230J, Outer diameter: 270 mm | Inner diameter: 150 mm | Width: 77 mm
Tapered roller bearing 322
References
nsk:
32230J
rubix:
105A5546
manufacturer :
HR32230J 5
ean:
00029176022302
Technical specifications
Inner diameter
150
mm
Outer diameter
270
mm
Width
77
mm
See all Specifications
Product details
Technical specifications
Product details : NSK METRIC TAPER BEARING 32230J
Suffix "J": Small outer ring track diameter, contact angle and outer ring width to ISO 355.
Technical specifications
Attributes
Logistic Weight
18000
g
Inner diameter
150
mm
Outer diameter
270
mm
Width
77
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
684.68
excl. VAT
/
Each
£
821.62
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-18685, Outer diameter: 79.375 mm | Inner diameter: 44.45 mm | Width: 17.462 mm
Tapered roller bearing NSK 33110J, Outer diameter: 85 mm | Inner diameter: 50 mm | Width: 26 mm
Tapered roller bearing NTN 4T-399AS, Outer diameter: 87 mm | Inner diameter: 68.262 mm | Width: 21.996 mm
Tapered roller bearing Timken 39520DC, Outer diameter: 112.712 mm
Tapered roller bearing SKF 31317, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 44.5 mm
Tapered roller bearing Timken HH 221449/HH221410D
Tapered roller bearing NSK 33210J, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 32 mm
Tapered roller bearing NTN 4T-HM89449, Outer diameter: 58.5 mm | Inner diameter: 36.512 mm | Width: 28.575 mm
Tapered roller bearing Timken HM 801346/HM801310
Tapered roller bearing Timken 632D, Outer diameter: 136.525 mm | Inner diameter: 57.15 mm | Width: 95.25 mm
Tapered roller bearing FAG 30215-A, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 22 mm
Tapered roller bearing FAG 32307-B>A, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 25 mm
Tapered roller bearing Timken 780/772B, Outer diameter: 180.975 mm | Inner diameter: 101.6 mm | Width: 17.463 mm
Tapered roller bearing Timken 74537, Outer diameter: 215.9 mm | Inner diameter: 136.525 mm | Width: 47.625 mm
Tapered roller bearing Timken LL 205449/LL205410