Tapered roller bearing Timken 28150-90025, Outer diameter: 80.035 mm | Inner diameter: 38.1 mm | Width: 46.04 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:28150-90025
Rubix:397A7980
EAN:0053893229744


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 80.035 mm |
| Width | 46.04 mm |
Product details : TIMKEN 28150-90025 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45,974x80,01x80,01 mm |
|---|---|
| Logistic Weight | 982 g |
| Packaged dimensions (D x W x H) | 62,0776x93,6752x93,6752 mm |
| Inner diameter | 38.1 mm |
| Outer diameter | 80.035 mm |
| Width | 46.04 mm |
| Bearing Clearance | cn |
| Weight | 0.953 kg |
| Series | 28000 |
| Cage | steel |
| Total bearing width | 46.04 mm |
| Basic static load, radial - C0r | 68900 N |
| Basic dynamic load, radial - Cr | 111000 N |
Show UNSPSC/ECL@SS
£ 321.25 excl. VAT
/ Each
£ 385.50 incl. VAT
- Usually arrives within 14 working days