Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-555S/552A TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-555S/552A, Outer diameter: 123.825 mm | Inner diameter: 57.15 mm | Width: 38.1 mm
Tapered roller bearing NTN
References
ntn:
4T-555S/552A
rubix:
394A7140
ean:
4547359785104
Technical specifications
Inner diameter
57.15
mm
Outer diameter
123.825
mm
Width
38.1
mm
Product details
Technical specifications
Product details : NTN 4T-555S/552A TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
57.15
mm
Outer diameter
123.825
mm
Width
38.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.25
excl. VAT
/
Each
£
72.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-566, Outer diameter: 98 mm | Inner diameter: 69.85 mm | Width: 36.17 mm
Tapered roller bearing Timken M 244249NA/M244210CD
Tapered roller bearing Timken H414211W
Tapered roller bearing NTN 4T-HM212049/HM212011, Outer diameter: 122.238 mm | Inner diameter: 66.675 mm | Width: 38.1 mm
Tapered roller bearing NTN 4T-29590/29522, Outer diameter: 107.95 mm | Inner diameter: 66.675 mm | Width: 25.4 mm
Tapered roller bearing Timken 99600-90190, Outer diameter: 254 mm | Inner diameter: 152.4 mm | Width: 149.225 mm
Tapered roller bearing Timken 32205 B-90KB4, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 19.25 mm
Tapered roller bearing Timken 496AS-90133, Outer diameter: 136.652 mm | Inner diameter: 81.788 mm | Width: 60.452 mm
Tapered roller bearing Timken M 349549/M349510, Outer diameter: 342.9 mm | Inner diameter: 257.175 mm | Width: 57.15 mm
Tapered roller bearing Timken 82576-902A7, Outer diameter: 241.3 mm | Inner diameter: 146.05 mm | Width: 131.826 mm
Tapered roller bearing Timken 641, Inner diameter: 66.675 mm
Tapered roller bearing NSK HR32048XJ, Outer diameter: 360 mm | Inner diameter: 240 mm | Width: 76 mm
Tapered roller bearing Timken 67388-902A2, Outer diameter: 196.85 mm | Inner diameter: 127 mm | Width: 101.6 mm
Tapered roller bearing Timken JRM3535A-90UB6, Outer diameter: 65.02 mm | Inner diameter: 35.05 mm | Width: 35 mm
Tapered roller bearing Timken 688TD, Outer diameter: 168.28 mm | Inner diameter: 100.211 mm | Width: 95.25 mm