NTN - Tapered Roller Bearing - 4T-L624549/L624510
Inner diameter | 120.65 mm |
---|---|
Outer diameter | 160.338 mm |
Width | 21.433 mm |
Logistics dimensions (L x W x H) | 160,338x160,338x21,433 mm |
---|---|
Logistic Weight | 1215 g |
Inner diameter | 120.65 mm |
Outer diameter | 160.338 mm |
Width | 21.433 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 188000 N |
Basic dynamic load, radial - Cr | 925000 N |
Usually arrives within 14 working days