Double-Row Tapered Roller Bearing
Inner diameter | 165.1 mm |
---|---|
Outer diameter | 225.425 mm |
Width | 85.725 mm |
Logistics dimensions (L x W x H) | 85,725x225,425x225,425 mm |
---|---|
Logistic Weight | 9230 g |
Packaged dimensions (D x W x H) | 88,9x234,95x234,95 mm |
Package weight | 9229,7 g |
Inner diameter | 165.1 mm |
Outer diameter | 225.425 mm |
Width | 85.725 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days