Tapered roller bearing Timken 388A-90176, Outer diameter: 94.458 mm | Inner diameter: 63.5 mm | Width: 50.033 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:388A-90176
Rubix:397A5032
EAN:0053893023274


Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 94.458 mm |
| Width | 50.033 mm |
Product details : TIMKEN 388A-90176 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50,038x96,774x96,774 mm |
|---|---|
| Logistic Weight | 1068 g |
| Packaged dimensions (D x W x H) | 49,022x116,332x116,332 mm |
| Inner diameter | 63.5 mm |
| Outer diameter | 94.458 mm |
| Width | 50.033 mm |
| Bearing Clearance | cn |
| Weight | 1.08 kg |
| Series | 2ts-im |
| Total bearing width | 50.033 mm |
| Standard | ISO-LEBENSDAUERBERECHNUNG (L10, ISO LIFE CALCULATION METHOD) |
| Basic dynamic load, radial - Cr | 17400 N |
Show UNSPSC/ECL@SS
£ 283.28 excl. VAT
/ Each
£ 339.94 incl. VAT
- Usually arrives within 14 working days