Tapered Roller Bearing Cup
Outer diameter | 34.988 mm |
---|---|
Width | 8.73 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 14,986x59,436x59,436 mm |
---|---|
Logistic Weight | 113 g |
Packaged dimensions (D x W x H) | 60,452x60,452x26,924 mm |
Package weight | 113,4 g |
Outer diameter | 34.988 mm |
Width | 8.73 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days