Tapered roller bearing Timken JF7049/JF7010, Outer diameter: 130 mm | Inner diameter: 70 mm | Width: 43 mm


Tapered Roller Bearing

References
timken:JF7049/JF7010
rubix:397A4667
ean:0053893653242
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter130 mm
Width43 mm
See all Specifications

Product details : TIMKEN JF7049-99401 TAPERED ROLLER BEARING


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.

Strengths

Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistic Weight2338 g
Packaged dimensions (D x W x H)49,022x141,732x141,732 mm
Inner diameter70 mm
Outer diameter130 mm
Width43 mm
Show UNSPSC/ECL@SS
£ 151.48 excl. VAT
/ Each
£ 181.78 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories