Tapered roller bearing Timken L327210D, Outer diameter: 177.008 mm | Inner diameter: 133.35 mm | Width: 47.625 mm
Tapered Roller Double Cup Component
See technical informationReferences
Timken:L327210D
Rubix:397A7791
Manufacturer :100146945
EAN:0053893596259






Technical specifications
| Inner diameter | 133.35 mm |
|---|---|
| Outer diameter | 177.008 mm |
| Width | 47.625 mm |
Product details : TIMKEN L327210D-20081 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47,752x177,038x177,038 mm |
|---|---|
| Logistic Weight | 1185 g |
| Packaged dimensions (D x W x H) | 197,0532x197,0532x52,4256 mm |
| Package weight | 1184,8 g |
| Inner diameter | 133.35 mm |
| Outer diameter | 177.008 mm |
| Width | 47.625 mm |
| Bearing Clearance | cn |
| Weight | 1.26 kg |
| Series | l327200 |
| Total bearing width | 57.15 mm |
| Basic static load, radial - C0r | 1285536 N |
| Basic dynamic load, radial - Cr | 653889 N |
Show UNSPSC/ECL@SS
£ 1,411.14 excl. VAT
/ Each
£ 1,693.37 incl. VAT
- Usually arrives within 14 working days