Tapered roller bearing Timken 31324XDF, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 136 mm
Double Row - Face to Face Spacer Assembly
See technical informationReferences
Timken:31324XDF
Rubix:397A4916
Manufacturer :190034671
EAN:0053893368245

Product details : TIMKEN 31324XDF-90KA1 TAPERED ROLLER BEARING
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 30662,8 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 260 mm |
| Width | 136 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3,343.13 excl. VAT
/ Each
£ 4,011.76 incl. VAT
- Delivery usually within ( 7 ) days
