Tapered Roller Bearing Cone
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 112.776 mm |
Width | 60.452 mm |
Logistics dimensions (L x W x H) | 30,048x87,899x87,899 mm |
---|---|
Logistic Weight | 976 g |
Packaged dimensions (D x W x H) | 39,7256x116,0272x116,0272 mm |
Inner diameter | 50.8 mm |
Outer diameter | 112.776 mm |
Width | 60.452 mm |
Usually arrives within 14 working days