Tapered roller bearing Timken 67790-90232, Outer diameter: 247.65 mm | Inner diameter: 177.8 mm | Width: 103.188 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:67790-90232
Rubix:132A8393
Manufacturer :100030644
EAN:0053893371061


Technical specifications
| Inner diameter | 177.8 mm |
|---|---|
| Outer diameter | 247.65 mm |
| Width | 103.188 mm |
Product details : TIMKEN 67790-90232 TAPERED ROLLER BEARING ASSEMBLY
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 103,188x247,65x247,65 mm |
|---|---|
| Logistic Weight | 14095 g |
| Packaged dimensions (D x W x H) | 114,3x260,35x260,35 mm |
| Package weight | 14095,4 g |
| Inner diameter | 177.8 mm |
| Outer diameter | 247.65 mm |
| Width | 103.188 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3,327.85 excl. VAT
/ Each
£ 3,993.42 incl. VAT
- Delivery usually within ( 7 ) days




