Tapered roller bearing NTN 4T-27880, Outer diameter: 59.8 mm | Inner diameter: 38.1 mm | Width: 23.698 mm
NTN - Tapered Roller Bearing - 4T-27880
See technical informationReferences
NTN:4T-27880
Rubix:204A7197
EAN:4547359524888




Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 59.8 mm |
| Width | 23.698 mm |
Product details : NTN 4T-27880 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80,035x80,035x23,698 mm |
|---|---|
| Logistic Weight | 357 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 59.8 mm |
| Width | 23.698 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 82500 N |
| Basic dynamic load, radial - Cr | 67000 N |
Show UNSPSC/ECL@SS
£ 20.87 excl. VAT
/ Each
£ 25.04 incl. VAT
- Usually arrives within 14 working days