Tapered roller bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 32.75 mm |
Logistics dimensions (L x W x H) | 32,75x80x80 mm |
---|---|
Logistic Weight | 758 g |
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 32.75 mm |
Bearing Clearance | CN |
Series | 323 |
Material | Steel |
Reference speed | 6400 rpm |
Limit speed | 9400 rpm |
Total bearing width | 32.75 mm |
Standard | ISO 355;DIN 720;ISO 10317 |
Basic static load, radial - C0r | 113000 N |
Basic dynamic load, radial - Cr | 100000 N |
Usually arrives within 14 working days