Tapered roller bearing Timken JLM104945/JLM104910Z, Outer diameter: 82 mm | Inner diameter: 50 mm | Width: 17 mm
Tapered Roller Bearing Cup
See technical informationReferences
Timken:JLM104945/JLM104910Z
Rubix:100A3330
EAN:0053893659381

Product details : TIMKEN JLM104945-99401 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x81,999x81,999 mm |
|---|---|
| Logistic Weight | 127 g |
| Packaged dimensions (D x W x H) | 26,67x95,758x95,758 mm |
| Inner diameter | 50 mm |
| Outer diameter | 82 mm |
| Width | 17 mm |
| Weight | 0.5 kg |
| Series | lm104900 |
| Cage | steel |
| Total bearing width | 21.5 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 104000 N |
| Basic dynamic load, radial - Cr | 81300 N |
Show UNSPSC/ECL@SS
£ 109.25 excl. VAT
/ Each
£ 131.10 incl. VAT
- Delivery usually within ( 7 ) days
