Tapered roller bearing Timken 07204, Outer diameter: 51.994 mm | Width: 12.7 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:07204
Rubix:133A8386
Manufacturer :100051315
EAN:0053893167299


Technical specifications
| Outer diameter | 51.994 mm |
|---|---|
| Width | 12.7 mm |
| Bearing Clearance | cn |
Documents
Product details : TIMKEN 07204-20024 TAPERED ROLLER BEARING CUP
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
|---|---|
| Package weight | 56,7 g |
| Outer diameter | 51.994 mm |
| Width | 12.7 mm |
| Bearing Clearance | cn |
| Series | 7000 |
| Standard | iso |
Show UNSPSC/ECL@SS
£ 15.44 excl. VAT
/ Each
£ 18.53 incl. VAT
- Delivery usually within ( 7 ) days




