Tapered roller bearing Timken 73551-902A1, Outer diameter: 222.25 mm | Inner diameter: 139.7 mm | Width: 75.692 mm


Double-Row Tapered Roller Bearing

References
timken:73551-902A1
rubix:396A3171
ean:0053893370774
brand logo
brand logo
Technical specifications
Inner diameter139.7 mm
Outer diameter222.25 mm
Width75.692 mm
See all Specifications

Product details : TIMKEN 73551-902A1 DOUBLE ROW TAPERED ROLLER BEARING


​Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.

Applications

General industrial and automotive applications

Technical specifications


Attributes
Logistics dimensions (L x W x H)75,692x222,25x222,25 mm
Logistic Weight9368 g
Packaged dimensions (D x W x H)77,724x234,95x234,95 mm
Inner diameter139.7 mm
Outer diameter222.25 mm
Width75.692 mm
Show UNSPSC/ECL@SS
£ 4,195.77 excl. VAT
/ Each
£ 5,034.92 incl. VAT
  • Usually arrives within 14 working days