Tapered roller bearing Timken JLM104948-90N03, Outer diameter: 82 mm | Inner diameter: 50 mm | Width: 49.022 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JLM104948-90N03
Rubix:132A7476
Manufacturer :100155046
EAN:0053893077819






Product details : TIMKEN JLM104948-90N03 TAPERED ROLLER BEARING ASSEMBLY
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49,022x82,042x82,042 mm |
|---|---|
| Logistic Weight | 819 g |
| Packaged dimensions (D x W x H) | 93,6752x93,6752x62,0776 mm |
| Package weight | 819,2 g |
| Inner diameter | 50 mm |
| Outer diameter | 82 mm |
| Width | 49.022 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 215.89 excl. VAT
/ Each
£ 259.07 incl. VAT
- Usually arrives within 14 working days
