Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-543/532X TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-543/532X, Outer diameter: 107.95 mm | Inner diameter: 40 mm | Width: 36.512 mm
Tapered roller bearing NTN
References
ntn:
4T-543/532X
rubix:
394A7136
ean:
4547359819069
Technical specifications
Inner diameter
40
mm
Outer diameter
107.95
mm
Width
36.512
mm
Product details
Technical specifications
Product details : NTN 4T-543/532X TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
107.95
mm
Width
36.512
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.90
excl. VAT
/
Each
£
75.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 368A/362A, Outer diameter: 89 mm | Width: 23.81 mm
Tapered roller bearing Timken 81606
Tapered roller bearing Timken 2821, Outer diameter: 112.712 mm | Width: 19.05 mm
Tapered roller bearing FAG 32052-X-XL, Outer diameter: 400 mm | Inner diameter: 260 mm | Width: 65 mm
Tapered roller bearing Timken 641/632D
Tapered roller bearing Timken 799-90134, Outer diameter: 206.502 mm | Inner diameter: 128.524 mm | Width: 107.95 mm
Tapered roller bearing NSK 31306J, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 20.75 mm
Tapered roller bearing Timken 31326DF, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 144 mm
Tapered roller bearing Timken 71450-90051, Outer diameter: 190.5 mm | Inner diameter: 114.3 mm | Width: 106.363 mm
Tapered roller bearing NTN 30317U, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 44.5 mm
Tapered roller bearing Timken 95475-902A4, Outer diameter: 234.95 mm | Inner diameter: 120.65 mm | Width: 143.002 mm
Tapered roller bearing NTN 4T-382A, Outer diameter: 96.838 mm | Inner diameter: 95.238 mm | Width: 15.875 mm
Tapered roller bearing Timken 71450-902A7, Outer diameter: 190.5 mm | Inner diameter: 114.3 mm | Width: 106.363 mm
Tapered roller bearing NTN 4T-1755/1729, Outer diameter: 56.896 mm | Inner diameter: 22.225 mm | Width: 19.368 mm
Tapered roller bearing Timken 28158/28300X, Outer diameter: 76.2 mm | Inner diameter: 40 mm | Width: 20.625 mm