Tapered roller bearing Timken HM804810, Outer diameter: 95.25 mm | Width: 23.02 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:HM804810
Rubix:105A1293
Manufacturer :100099427
EAN:0053893691930


Technical specifications
| Outer diameter | 95.25 mm |
|---|---|
| Width | 23.02 mm |
| Bearing Clearance | cn |
Product details : TIMKEN HM804810-20082 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
|---|---|
| Package weight | 347,5 g |
| Outer diameter | 95.25 mm |
| Width | 23.02 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 35.31 excl. VAT
/ Each
£ 42.37 incl. VAT
- Delivery usually within ( 7 ) days




