Tapered Roller Bearing Double Cup Assembly
Inner diameter | 73.152 mm |
---|---|
Outer diameter | 127 mm |
Width | 81.026 mm |
Logistics dimensions (L x W x H) | 81,026x127x127 mm |
---|---|
Logistic Weight | 3576 g |
Inner diameter | 73.152 mm |
Outer diameter | 127 mm |
Width | 81.026 mm |
127 mm | |
127 mm |
Usually arrives within 14 working days