Tapered roller bearing Timken 799A-90132, Outer diameter: 206.375 mm | Inner diameter: 130.175 mm | Width: 107.95 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:799A-90132
Rubix:396A3199
EAN:0053893093550


Technical specifications
| Inner diameter | 130.175 mm |
|---|---|
| Outer diameter | 206.375 mm |
| Width | 107.95 mm |
Product details : TIMKEN 799A-90132 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 107,95x206,375x206,375 mm |
|---|---|
| Logistic Weight | 12197 g |
| Packaged dimensions (D x W x H) | 222,25x146,05x222,25 mm |
| Inner diameter | 130.175 mm |
| Outer diameter | 206.375 mm |
| Width | 107.95 mm |
| Bearing Clearance | cn |
| Weight | 11.904 kg |
| Series | 795 |
| Total bearing width | 107.95 mm |
| Basic dynamic load, radial - Cr | 658000 N |
Show UNSPSC/ECL@SS
£ 2,791.00 excl. VAT
/ Each
£ 3,349.20 incl. VAT
- Usually arrives within 14 working days