Tapered roller bearing NTN 4T-HM803149/HM803112, Outer diameter: 92.075 mm | Inner diameter: 44.45 mm | Width: 30.162 mm
NTN - Tapered Roller Bearing - 4T-HM803149/HM803112
See technical informationSee documentsReferences
NTN:4T-HM803149/HM803112
Rubix:204A8084
EAN:4547359475364




Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 92.075 mm |
| Width | 30.162 mm |
Documents
Product details : NTN 4T-HM803149/HM803112 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 92,075x92,075x30,162 mm |
|---|---|
| Logistic Weight | 921 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 92.075 mm |
| Width | 30.162 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 125000 N |
| Basic dynamic load, radial - Cr | 935000 N |
Show UNSPSC/ECL@SS
£ 35.93 excl. VAT
/ Each
£ 43.12 incl. VAT
- Delivery usually within ( 3 ) days