Tapered Roller Bearing
Inner diameter | 41.275 mm |
---|---|
Outer diameter | 73.431 mm |
Width | 21.43 mm |
Inner diameter | 41.275 mm |
---|---|
Outer diameter | 73.431 mm |
Width | 21.43 mm |
Series | lm501300 |
Cage | steel |
Total bearing width | 21.43 mm |
Basic static load, radial - C0r | 74200 N |
Basic dynamic load, radial - Cr | 13300 N |
Usually arrives within 14 working days