Tapered roller bearing Timken 64700D, Outer diameter: 177.8 mm | Inner diameter: 109.99 mm | Width: 69.85 mm
Timken Tapered Roller Bearing 64000
See technical informationReferences
Timken:64700D
Rubix:105A4069
Manufacturer :100033337
EAN:0053893355245







Technical specifications
| Inner diameter | 109.99 mm |
|---|---|
| Outer diameter | 177.8 mm |
| Width | 69.85 mm |
Product details : TIMKEN 64700D-20024 TAPERED ROLLER BEARING DOUBLE CUP
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 203,2x203,2x77,724 mm |
|---|---|
| Package weight | 2444 g |
| Inner diameter | 109.99 mm |
| Outer diameter | 177.8 mm |
| Width | 69.85 mm |
| Bearing Clearance | cn |
| Series | 64000 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 544.91 excl. VAT
/ Each
£ 653.89 incl. VAT
- Usually arrives within 14 working days