Tapered Roller Bearing Multi-Row Assembly
Inner diameter | 59.944 mm |
---|---|
Outer diameter | 111.252 mm |
Width | 163.83 mm |
Logistics dimensions (L x W x H) | 163,83x111,252x111,252 mm |
---|---|
Logistic Weight | 6290 g |
Packaged dimensions (D x W x H) | 171,45x107,95x171,45 mm |
Inner diameter | 59.944 mm |
Outer diameter | 111.252 mm |
Width | 163.83 mm |
Usually arrives within 14 working days