NTN - Tapered Roller Bearing - 4T-21212
Inner diameter | 49.38 mm |
---|---|
Outer diameter | 53.975 mm |
Width | 15.875 mm |
Logistics dimensions (L x W x H) | 53,975x53,975x15,875 mm |
---|---|
Logistic Weight | 105 g |
Inner diameter | 49.38 mm |
Outer diameter | 53.975 mm |
Width | 15.875 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days