Tapered roller bearing Timken 82587-90134, Outer diameter: 236.474 mm | Inner diameter: 149.352 mm | Width: 131.826 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:82587-90134
Rubix:396A3217
EAN:0053893383040


Technical specifications
| Inner diameter | 149.352 mm |
|---|---|
| Outer diameter | 236.474 mm |
| Width | 131.826 mm |
Product details : TIMKEN 82587-90134 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 131,826x236,474x236,474 mm |
|---|---|
| Logistic Weight | 19589 g |
| Packaged dimensions (D x W x H) | 247,65x152,4x247,65 mm |
| Inner diameter | 149.352 mm |
| Outer diameter | 236.474 mm |
| Width | 131.826 mm |
| Bearing Clearance | cn |
| Weight | 19.64 kg |
| Cage | steel |
| Total bearing width | 131.826 mm |
Show UNSPSC/ECL@SS
£ 3,459.59 excl. VAT
/ Each
£ 4,151.51 incl. VAT
- Usually arrives within 14 working days