Tapered Roller Bearing Cup with Controlled Stand
Inner diameter | 80.518 mm |
---|---|
Outer diameter | 104.902 mm |
Width | 28.702 mm |
Logistics dimensions (L x W x H) | 28,702x104,902x104,902 mm |
---|---|
Logistic Weight | 493 g |
Packaged dimensions (D x W x H) | 39,7256x116,0272x116,0272 mm |
Inner diameter | 80.518 mm |
Outer diameter | 104.902 mm |
Width | 28.702 mm |
Usually arrives within 14 working days