Tapered Roller Bearing Multi-Bearing Kit
Inner diameter | 66.675 mm |
---|---|
Outer diameter | 122.238 mm |
Width | 38.354 mm |
Logistics dimensions (L x W x H) | 38,1x122,238x122,238 mm |
---|---|
Logistic Weight | 1750 g |
Packaged dimensions (D x W x H) | 49,022x141,732x141,732 mm |
Inner diameter | 66.675 mm |
Outer diameter | 122.238 mm |
Width | 38.354 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days