Tapered roller bearing Timken 3982-902A2, Outer diameter: 112.713 mm | Inner diameter: 63.5 mm | Width: 60.325 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:3982-902A2
Rubix:397A5054
EAN:0053893823942


Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 112.713 mm |
| Width | 60.325 mm |
Product details : TIMKEN 3982-902A2 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60,452x112,776x112,776 mm |
|---|---|
| Logistic Weight | 2556 g |
| Packaged dimensions (D x W x H) | 62,0776x123,9012x123,9012 mm |
| Inner diameter | 63.5 mm |
| Outer diameter | 112.713 mm |
| Width | 60.325 mm |
| Bearing Clearance | cn |
| Weight | 2.09 kg |
| Total bearing width | 60.096 mm |
| Basic dynamic load, radial - Cr | 242000 N |
Show UNSPSC/ECL@SS
£ 210.13 excl. VAT
/ Each
£ 252.16 incl. VAT
- Usually arrives within 14 working days