Tapered roller bearing SKF 32926, Outer diameter: 180 mm | Inner diameter: 130 mm | Width: 34.19 mm

Roller bearing Tapered radial Single row - metric standard

See technical information

References

SKF:32926
Rubix:104A9115
Manufacturer :38098
EAN:7316570001938
brand logo

Technical specifications

Inner diameter130 mm
Outer diameter180 mm
Width34.19 mm
See all Specifications

Product details : SKF HRB+ MET TAPER BRG 32926


Roller bearing Tapered radial Single row - metric standard N/A

Technical specifications


Attributes
Logistics dimensions (L x W x H)32x180x180 mm
Logistic Weight2379 g
Inner diameter130 mm
Outer diameter180 mm
Width34.19 mm
Bearing Clearancecn
Series329
Materialbearing steel
Reference speed2400 rpm
Limit speed3600 rpm
Basic static load, radial - C0r365000 N
Basic dynamic load, radial - Cr198000 N
£ 273.99 excl. VAT
/ Each
£ 328.79 incl. VAT
  • Delivery usually within ( 3 ) days