Tapered roller bearing Timken 95525-90150, Outer diameter: 234.95 mm | Inner diameter: 133.35 mm | Width: 143.002 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:95525-90150
Rubix:397A5636
Manufacturer :100006287
EAN:0053893451664


Technical specifications
| Inner diameter | 133.35 mm |
|---|---|
| Outer diameter | 234.95 mm |
| Width | 143.002 mm |
Product details : TIMKEN 95525-90150 TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 143,002x234,95x234,95 mm |
|---|---|
| Logistic Weight | 23601 g |
| Packaged dimensions (D x W x H) | 228,6x228,6x60,452 mm |
| Package weight | 23600,9 g |
| Inner diameter | 133.35 mm |
| Outer diameter | 234.95 mm |
| Width | 143.002 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3,386.64 excl. VAT
/ Each
£ 4,063.97 incl. VAT
- Usually arrives within 14 working days




