Tapered roller bearing NTN 4T-JM734449/JM734410, Outer diameter: 240 mm | Inner diameter: 170 mm | Width: 46 mm
NTN - Tapered Roller Bearing - 4T-JM734449/JM734410
See technical informationReferences
NTN:4T-JM734449/JM734410
Rubix:204A8266
EAN:4547359668834



Product details : NTN 4T-JM734449/JM734410 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x240x46 mm |
|---|---|
| Logistic Weight | 6406 g |
| Inner diameter | 170 mm |
| Outer diameter | 240 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 590000 N |
| Basic dynamic load, radial - Cr | 325000 N |
Show UNSPSC/ECL@SS
£ 480.24 excl. VAT
/ Each
£ 576.29 incl. VAT
- Delivery usually within ( 3 ) days
