Tapered roller bearing NTN 4T-02820, Outer diameter: 73.025 mm | Inner diameter: 66.425 mm | Width: 17.462 mm
NTN - Tapered Roller Bearing - 4T-02820
See technical informationReferences
NTN:4T-02820
Rubix:204A6897
EAN:4547359511499




Technical specifications
| Inner diameter | 66.425 mm |
|---|---|
| Outer diameter | 73.025 mm |
| Width | 17.462 mm |
Product details : NTN 4T-02820 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73,025x73,025x17,462 mm |
|---|---|
| Logistic Weight | 168 g |
| Inner diameter | 66.425 mm |
| Outer diameter | 73.025 mm |
| Width | 17.462 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 4.97 excl. VAT
/ Each
£ 5.96 incl. VAT
- Delivery usually within ( 3 ) days