GEDORE 25 PK 12 1436848 12MM DBLE ENDED SOCKET WRENCH PK 25
Double socket wrench 25 PK
See technical informationReferences
Gedore:25 PK 12
Rubix:80183730
Manufacturer :1436848
EAN:4010886811955

Product details : GEDORE 25 PK 12 1436848 12MM DBLE ENDED SOCKET WRENCH PK 25
Double ended socket wrench 12 mm Solid pattern with two hexagon heads Deep bores above the hexagon heads to take long studs Through-hole on the angled side to take a tommy bar (e.g. 26 D, please order separately) Chrome-plated
Technical specifications
Attributes
| Logistic Weight | 166 g |
|---|---|
| Opening | 12 |
| Length | 145 mm |
| Type | pipe wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 8.62 excl. VAT
/ Each
£ 10.34 incl. VAT
- Delivery usually within ( 22 ) days
