Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,039)
Mechanical Power Transmission
(110,924)
Fluid Transmission & Flow Technology
(101,366)
Tools & Metrology
(32,590)
Protection, Safety & Hygiene
(55,415)
Equipment
(9,974)
Fasteners, Adhesives & Tapes
(17,639)
Maintenance & Repairs
(5,526)
Welding
(1,013)
New Products
Hand tools
(25,106)
Portable power tools
(1,485)
Pneumatic tools
(193)
Miscellaneous tools
(117)
Measuring and monitoring
(2,417)
Special tools
(3,196)
See Tools & Metrology
Screwdrivers
(1,300)
Clamping tools
(16,679)
Pliers, vices, clamps
(2,298)
Saws, cutters, files
(2,683)
Extractors
(444)
Storage
(1,811)
Hammers, impact tools
(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK SLOGGING RING SPANNER 2.5/16 A/F
ROEBUCK SLOGGING RING SPANNER 2.5/16 A/F
Slogging ring spanner
See technical information
References
Unbranded:
SS37RING
Rubix:
2017865
Product details : ROEBUCK SLOGGING RING SPANNER 2.5/16 A/F
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
46.28
excl. VAT
/
Each
£
55.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
STAHLWILLE TUBULAR HANDLE 48030002 SIZE 2
STAHLWILLE 40100606 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 6MM
STAHLWILLE 03490062 1/2 INCH DRIVE X 1.7/16 AF CROW-RING
BAHCO SB6M-10-11 OPEN END WRENCH
BAHCO 6Z-19/32-11/16 OPEN END WRENCH
BAHCO 7444SG-Z-2.9/16 RING WRENCH
BAHCO 111M-50 COMBINATION WRENCH 50MM
304 13X17 HALF-MOONRINGSPANNER
DRAPER 31424 RING SLOGGING WRENCH 50MM
FACOM 467B.18 ANTI SLIP RATCHET COMBINATION SPANNER 18MM
ROEBUCK OPEN ENDED SPANNER 10 X 13MM 880339
BAHCO 4106-150-230 ADJUSTABLE HOOK SPANNER
BAHCO SB6M-27-29 OPEN END WRENCH
GEDORE 894 55 SINGLE OPEN ENDED SPANNER 55MM
GEDORE 5/16X3/8AF DOESPANNE 6