References
Gedore:6 24x30
Rubix:791940
Manufacturer :6067660
EAN:4010886606766

Product details : 24MMX30MM O/E SPANNER
Double open-end spannerDesign: DIN 3110, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, jaw angled 15°, with flat heads and non-slip, oval shaft.
Double open ended spanner 24x30 mm Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102 Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 390 g |
|---|---|
| Opening | 24x30 |
| Length | 280 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 14.37 excl. VAT
/ Each
£ 17.24 incl. VAT
- Delivery usually within ( 8 ) days
