Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BOSCH STRAIGHT PIN SPANNER 1607950048
BOSCH STRAIGHT PIN SPANNER 1607950048
Pin key straight
References
bosch:
1607950048
rubix:
122A4803
ean:
3165140040891
Product details
Technical specifications
Product details : BOSCH STRAIGHT PIN SPANNER 1607950048
Pin key straight -; Pin key straight; for tensioning all discs on two-hand angle grinders and straight grinding machines;
Suitable for
GGS 6 Professional
Technical specifications
Attributes
Logistic Weight
190
g
Packaged dimensions (D x W x H)
335
x
93
x
16
mm
Package weight
195
g
Finishing
Satin
Type
Hook spanner
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.35
excl. VAT
/
Each
£
6.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 1B-14 1B COMBINATION SPANNER 14MM
FAG LOCKNUT-SOCKET-KM12 KM12 SOCKET WRENCH LOCKNUT.SOCKET.KM12
ROEBUCK ADJUSTABLE WRENCH CHROME FINISH 375MM
STAHLWILLE 2501046 3/8 INCH DRIVE X 15/16 A/F HD CROW-FOOT
GEDORE 894 85 SINGLE OPEN ENDED SPANNER 85MM
BRITOOL EXPERT COMBI WRENCH 8 MM
FACOM OPEN-END WREN 34.6
GEDORE WRENCH 62 P 24
BAHCO 1949M-8-9 OPEN RING WRENCH
GEDORE DOUBLE OPEN SPANNER 6-14X17
KNIPEX 980313 NUT DRIVERS WITH HANDLE 237MM
FACOM 440.13 COMBINATION WRENCH 13MM
STAHLWILLE 01190009 1/4 INCH DRIVE X 9MM CROW RING SPANNER
ROEBUCK FLAT RING SLOGGING SPANNER 55MM
STAHLWILLE 40030809 8 X 9MM DOE SPANNER