BAHCO 4040M/6T FLEX HEAD SET W.PLASTIC WALLET
Double universal joint socket set, 6-piece, pouch
See technical informationReferences
Bahco:4040M/6T
Rubix:401A4687
EAN:7314150112197

Product details : BAHCO 4040M/6T FLEX HEAD SET W.PLASTIC WALLET
Set includes 6 pieces: 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17 and 18 x 19 mm
Both heads 180° swivelling, new design of the sockets for better accessibility
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Available in black plastic wallet with Velcro® fastening
Both heads 180° swivelling, new design of the sockets for better accessibility
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Available in black plastic wallet with Velcro® fastening
Double universal joint socket set, 6-piece, pouch
Strengths
Metric Double Ended Swivel Head Wrench Set with Bi-Hex Socket Plastic Wallet
Technical specifications
Attributes
| Logistic Weight | 1290 g |
|---|---|
| Number of elements | 6 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 282.75 excl. VAT
/ Each
£ 339.30 incl. VAT
- Delivery usually within ( 14 ) days
