BAHCO D-DD/S20 IMPACT SHALLOW/DEEP SOCKET SET
Mixed Impact Socket Set
See technical informationSee documentsReferences
Bahco:D-DD/S20
Rubix:80356100
EAN:7311518280345

Documents
Product details : BAHCO D-DD/S20 IMPACT SHALLOW/DEEP SOCKET SET
Strengths
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
High-density polythene case with two-component handle
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
High-density polythene case with two-component handle
Technical specifications
Attributes
| Logistic Weight | 4760 g |
|---|---|
| Number of elements | 20 |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 168.09 excl. VAT
/ Each
£ 201.71 incl. VAT
- Delivery usually within ( 14 ) days
