References
Bahco:111M/SH5
Rubix:401A4707
EAN:7314150325252

Documents
Product details : BAHCO 111M/SH5 SET 5PCS W/810131719
Set includes 5 pieces: 8, 10, 13, 17 and 19 mm
Metric sizes
Patented U-shaped design
Open end angle 15° with a slimmer head for improved accessibility
Larger and bi-directional size marking for easy identification
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113
Available in plastic holder
Metric sizes
Patented U-shaped design
Open end angle 15° with a slimmer head for improved accessibility
Larger and bi-directional size marking for easy identification
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113
Available in plastic holder
Strengths
Metric Flat Combination Wrench Set - 5 Pcs/Plastic Holder
Technical specifications
Attributes
| Number of elements | 5 |
|---|---|
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 49.06 excl. VAT
/ Each
£ 58.87 incl. VAT
- Delivery usually within ( 14 ) days
