References
Draper Expert:17640
Rubix:381A8896
Manufacturer :17640
EAN:5010559176403

Product details : DRAPER EXPERT 17640 SDS+ AUGER BIT 230 X 32MM
SDS+ type shank for power tools on all wood types. Precision machined for perfect concentricity from medium carbon steel and fully hardened. Unique flute spiral has an accurately ground and honed cutting edge on its entire length. Spur tip ensures accurate and positive drilling starts. Packed in hang up plastic tube.
Technical specifications
Attributes
| Drilling diameter | 32 mm |
|---|---|
| Body material | steel |
| Nuance/shade | medium carbon steel (fully hardened, ground) |
Show UNSPSC/ECL@SS
£ 19.83 excl. VAT
/ Each
£ 23.80 incl. VAT
- Delivery usually within ( 7 ) days
