References
Draper:08928
Rubix:381A7352
Manufacturer :08928
EAN:5059482039454



Product details : DRAPER 08928 FORSTNER BIT SET - 5PCS
Forstner drill bits create flat-bottomed holes, ideal for installing concealed hinges commonly found on most cabinets in the home. They are able to drill through softwood, medium hardwood, chipboard and MDF. Manufactured from high-strength carbon steel, the bits are tungsten carbide tipped and have twin cutting edges and quad spurs for fast waste removal and clean cutting. The drill bits are compatible with drills with the standard 10 or 13mm chuck. The five-piece set comes supplied in a wooden storage box.
Technical specifications
Attributes
| Drilling diameter | 35 mm |
|---|---|
| Body material | steel |
| Shank type | round shank (7mm for 15/20/25mm bits; 8mm for 30/35mm bits) |
Show UNSPSC/ECL@SS
£ 14.17 excl. VAT
/ Each
£ 17.00 incl. VAT
- Delivery usually within ( 7 ) days
