References
Draper:43706
Rubix:382A2883
Manufacturer :43706
EAN:5010559437061





Product details : DRAPER 43706 200MM EXT D. CORE BIT ARBOR
Designed for use with diamond core drill bits. This 200mm extension is made from hardened and tempered steel to improve strength and durability. It is compatible with all 1/2" BSP threaded arbors. It should not be used in hammer mode.
Technical specifications
Attributes
| Drilling diameter | 27 mm |
|---|---|
| Body material | steel |
| Shank type | 1/2' bsp threaded (male & female) |
Show UNSPSC/ECL@SS
£ 13.08 excl. VAT
/ Each
£ 15.70 incl. VAT
- Delivery usually within ( 7 ) days
