References
Draper Expert:76039
Rubix:382A6906
Manufacturer :76039
EAN:5010559760398
Product details : DRAPER EXPERT 76039 STANDARD PATTERN AUGER BIT 22 X 210MM
With combination type shank for power and hand tools on all wood types. Precision machined for perfect concentricity from medium carbon steel and fully hardened. Unique flute spiral has an accurately ground and honed cutting edge on its entire length. Spur tip ensures accurate and positive drilling starts. All sizes have a strong 6mm shank.
Technical specifications
Attributes
| Drilling diameter | 22 mm |
|---|
Show UNSPSC/ECL@SS
£ 11.00 excl. VAT
/ Each
£ 13.20 incl. VAT
- Delivery usually within ( 7 ) days

