References
Draper:92526
Rubix:155A5563
Manufacturer :92526

Product details : DRAPER 6MM COUNTERSINK BIT 92526
General purpose bit for use on wood or plastics. Suitable for use with hand or power drills. Shank diameter 6mm.
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 13 mm |
| Number of teeth | 1 |
| Tail diameter | 6 mm |
| Shank type | 6mm diameter shank |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 4.16 excl. VAT
/ Each
£ 4.99 incl. VAT
- Delivery usually within ( 7 ) days
